Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blind Rivets All Aluminum

Blind Rivets All Aluminum AA43

by TIW
5.00 (1)
Item.#
03343803
Mfr.#
AA43
Package Qty.
1Box(1000PC)
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Round Head, Head Diameter
6.4
Package Quantity
1000
Material
All-aluminum
Round Head Rivet Length (mm)
7.9
Description
The blind rivet, I am made ​​of two parts of the shaft (mandrel). From the use conditions, I can select a combination of the respective materials. riveting speedy you can easily even anyone. I will give a reliable conclusion in the work of from one side. There is no slack after fastening like a bolt or screw . You can choose from a wide selection rivet according to applications. (tool riveter dedicated is required to use blind rivets.) ※
Bore Diameter
3.3
Nominal Diameter (mm)
3.2
Cauking Thickness (mm)
3.2-4.8
Rivet NO.
43
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the member is fixed
5
From Japan
On 2017-09-16 16:07:55
Purchased as inventory. The price is also easy, I received goods immediately and we are sorry for the bottom side.
This review is about item#3343794.