Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Blind Rivets All Aluminum

Blind Rivets All Aluminum AA44

by TIW
5.00 (1)
Item.#
03343812
Mfr.#
AA44
Package Qty.
1Box(1000PC)
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Round Head, Head Diameter
6.4
Package Quantity
1000
Material
All-aluminum
Round Head Rivet Length (mm)
9.5
Bore Diameter
3.3
Nominal Diameter (mm)
3.2
Cauking Thickness (mm)
4.8-6.4
Rivet NO.
44
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the member is fixed
5
From Japan
On 2017-09-16 16:07:55
Purchased as inventory. The price is also easy, I received goods immediately and we are sorry for the bottom side.
This review is about item#3343794.