Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T handle hexagonal ball point wrench

T handle hexagonal ball point wrench 540W40

Item.#
03344022
Mfr.#
540W40
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
125-2585
Handle Length (mm)
80
Subtense(mm)
4
Description 2
Since it can be inclined up to 25 degree angle , it exerts best effect in narrow places where it is difficult to reach by hand .
Wrench Length (mm)
150
Handle Height (mm)
26
Overall Length (mm)
176