Buy more than* S$200* and get FREE SHIPPING

  • T handle hexagonal ball point wrench

T handle hexagonal ball point wrench 540W10

Item.#
03344065
Mfr.#
540W10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0468
Handle Length (mm)
120
Subtense(mm)
10
TRUSCO Part Number
125-2623
Wrench Length (mm)
200
Handle Height (mm)
38
Overall Length (mm)
238