Buy more than* S$200* and get FREE SHIPPING

  • T handle hexagonal wrench with magic ring

T handle hexagonal wrench with magic ring 334R30

Item.#
03344074
Mfr.#
334R30
Package Qty.
1PC
Ship pack of
1
12.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Subtense(mm)
3.0
TRUSCO Part Number
125-2992
Handle Length (mm)
80
Description 2
Wrench with T handle magic ring that holds the hexagonal screws at the tip wrench.
Overall Length (mm)
126
Wrench Length (mm)
100
Handle Height (mm)
26