Buy more than* S$200* and get FREE SHIPPING

  • T handle hexagonal wrench with magic ring

T handle hexagonal wrench with magic ring 334R40

Item.#
03344083
Mfr.#
334R40
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wrench Length (mm)
150
Handle Height (mm)
26
Overall Length (mm)
176
Description 2
Allen wrench with T handle magic ring that holds the hex screws at the tip wrench.
Handle Length (mm)
80
Subtense(mm)
4.0
TRUSCO Part Number
125-3000