Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • T handle hexagonal wrench with magic ring

T handle hexagonal wrench with magic ring 334R50

Item.#
03344092
Mfr.#
334R50
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wrench Length (mm)
150
Handle Height (mm)
32
Overall Length (mm)
182
Description 2
Allen wrench with T handle magic ring that holds the hex screws at the tip wrench.
Handle Length (mm)
100
Subtense(mm)
5.0
TRUSCO Part Number
125-3018