Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T handle hexagonal wrench with magic ring

T handle hexagonal wrench with magic ring 334R60

Item.#
03344101
Mfr.#
334R60
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Handle Height (mm)
32
Overall Length (mm)
182
Wrench Length (mm)
150
Description 2
Allen wrench with T handle magic ring that holds the hex screws at the tip wrench.
Subtense(mm)
6.0
TRUSCO Part Number
125-3026
Handle Length (mm)
100