Buy more than* S$200* and get FREE SHIPPING

  • T handle hexagonal wrench with magic ring

T handle hexagonal wrench with magic ring 334R80

Item.#
03344117
Mfr.#
334R80
Package Qty.
1PC
Ship pack of
1
19.94 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Wrench Length (mm)
200
Handle Height (mm)
32
Overall Length (mm)
232
Description 2
Wrench with T handle magic ring that holds the hexagonal screws at the tip wrench.
Handle Length (mm)
100
Subtense(mm)
8.0
TRUSCO Part Number
125-3034