Buy more than* S$200* and get FREE SHIPPING

  • T handle hexagonal wrench with magic ring

T handle hexagonal wrench with magic ring 334R10

Item.#
03344126
Mfr.#
334R10
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
238
Wrench Length (mm)
200
Handle Height (mm)
38
Description 2
Wrench with T handle magic ring that holds the hexagonal screws at the tip wrench.
TRUSCO Part Number
125-3042
Handle Length (mm)
120
Subtense(mm)
10.0