Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ballpoint Hexagonal Bar Wrench

Ballpoint Hexagonal Bar Wrench 1155120

5.00 (1)
Item.#
03344153
Mfr.#
1155120
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Chrome vanadium
Length (mm)
97
Dimension (mm)
3
Width (mm)
22
Weight (g)
7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I bought it for the maintenance of the bike.
5
From Japan
On 2012-07-26 17:09:45
Previously, I bought and used a set of products of another company at a neighborhood home center, but this size wrench has broken during use, purchased separately. Although there is no merit of price with single item purchase, since purchase is free with purchase of 3,000 yen or more, there was a sense of inexpensive because it purchased together with other things. It was good that we could use usual feeling.
This review is about item#03344171.