Buy more than* S$200* and get FREE SHIPPING

  • Ballpoint Hexagonal Bar Wrench
  • Ballpoint Hexagonal Bar Wrench
  • Ballpoint Hexagonal Bar Wrench

Ballpoint Hexagonal Bar Wrench 1155130

5.00 (1)
Item.#
03344162
Mfr.#
1155130
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
Chrome vanadium
Dimension (mm)
4
Length (mm)
108
Weight (g)
14
Width (mm)
27
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I bought it for the maintenance of the bike.
5
From Japan
On 2012-07-26 17:09:45
Previously, I bought and used a set of products of another company at a neighborhood home center, but this size wrench has broken during use, purchased separately. Although there is no merit of price with single item purchase, since purchase is free with purchase of 3,000 yen or more, there was a sense of inexpensive because it purchased together with other things. It was good that we could use usual feeling.
This review is about item#03344171.