Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Handle Rubber Mallet 1 / 2 P

Pipe Handle Rubber Mallet 1 / 2 P 1032090

4.00 (2)
Item.#
03344354
Mfr.#
1032090
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Name
1/2P
Overall Length (mm)
260
Head Diameter (phi mm)
49
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Assembling furniture
5
From Japan
On 2018-05-08 15:27:39
Recently I use it for the assembly of white furniture, but it is unsuitable for black line.
This review is about item#3344354.
When removing the nut of the collecting pipe of the fire extinguishing device.
3
From Japan
On 2017-11-23 15:57:01
Operation feeling can be used without particular problem, 使用 Because it is not used as a hammer, it is lightweight and easy to use.
This review is about item#3344363.