Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rubber Leg Hammer

Rubber Leg Hammer 1031610

Item.#
03344406
Mfr.#
1031610
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Nail inserter about 60mm, nail extractor 75mm or less
Weight (g)
About 420
Overall Length (mm)
255
Head Diameter (phi mm)
24
Size
Small