Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sabre Saw + Cutter Saw L
  • Sabre Saw + Cutter Saw L
  • Sabre Saw + Cutter Saw L
  • Sabre Saw + Cutter Saw L

Sabre Saw + Cutter Saw L 1055840

5.00 (1)
Item.#
03344433
Mfr.#
1055840
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cutter Blade (mm)
90x35
Number of Threads
And (saw blades) 72
Saw Blade (mm)
105x18
Overall Length (mm)
180
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Board opening other electrical work
5
From Japan
On 2012-10-16 17:49:29
It is recommended for extension electrical worker. You can use in 2way of the cutter blade and the lead-out blade. The strength of the routing blade is also in its own way, it is also OK with 12.5 Miribodo.
This review is about item#03344433.