Buy more than* S$200* and get FREE SHIPPING

  • Saw Blade

Saw Blade 3906-250-24

4.58 (65)
Item.#
03344582
Mfr.#
3906-250-24
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250
Number of Threads per inch
24 mountain
Material
HSS bimetal
Customer Reviews
5 star 49
4 star 10
3 star 3
2 star 1
1 star 2
Review Rating: 4.58
65 Customer Reviews
The reviews are automatic translation.
Cutting of metal
5
From Japan
On 2018-02-03 01:41:07
If you attach this saw blade to a frame where power can easily enter, it will cut off quickly.
This review is about item#03344582.
Cutting of steel
5
From Japan
On 2018-01-26 19:37:45
Sharpness is good, it is better not to break anything. Even if you use it manually with air saw etc. It does not break easily so it is tremendously useful.
This review is about item#3344591.
It will be well!
5
From Japan
On 2017-11-09 16:57:04
If you use the original golden saucer of the inexpensive home center, this kind of steel that will be blasted with a single shot will break if this sandflex, so it has made work easier.
This review is about item#3344591.
I am using it for pipe cutting.
5
From Japan
On 2017-09-28 14:39:37
Good toothy. When impossible force comes in, it will not break and will stick. You can cut well. It is an easy-to-use item.
This review is about item#3344591.
Automobile sheet metal
5
From Japan
On 2017-07-15 17:53:59
I fold it to the length I want to use and use it with air saw Although I used a variety of makers, it is still good Burko
This review is about item#3344591.
Cutting of bicycle parts
4
From Japan
On 2017-05-18 16:27:21
Purchased with Burkhandy Saw BAH 208, I chose 32 mountains to cut off the bicycle quick release. Since the object was steel with a diameter of 5 mm, cutting was possible without problem. Although the handy saw BAH 208 used this time is simple enough, I can not think that the stroke was short and I could fully get the performance of the blade. It seems better to use it with a bow saw that can fully use the blade's full length.
This review is about item#3344591.
I am working on light heaven construction work.
5
From Japan
On 2017-05-06 19:59:54
I think that only the price is expensive. I think that I have a price part.
This review is about item#3344591.
Body cut etc
5
From Japan
On 2017-05-04 09:14:42
Very, very good. Hard things are also cut. Teeth will last longer.
This review is about item#3344582.
As a replacement blade of the jig saw
5
From Japan
On 2017-03-24 08:58:10
It can be used normally. The blade is also likely to last long. It is enough for me because it is not used frequently.
This review is about item#03344582.
It does not break
5
From Japan
On 2016-12-06 22:48:54
The durability of the blade may be short. I am amazed that it will not break anyway. I use it in repeat. '
This review is about item#3344582.