Buy more than* S$200* and get FREE SHIPPING

  • Sand flex

Sand flex 3805-250-24-1

3.50 (2)
Item.#
03344607
Mfr.#
3805-250-24-1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Threads per inch
24 pile
Overall Length (mm)
250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For carbon fiber cutting
5
From Japan
On 2016-02-09 16:57:54
It is used for front fork column cutting of carbon fiber rotor racers. Because it is carbon, it is not a blade that can be cut and it will not be a beautiful cut, so I am using this because it does not have a blade.
This review is about item#03344607.
Cutting of metal
2
From Japan
On 2012-06-08 14:33:24
At first it was cutting pleasantly, but the material of the blade is hard so it was somewhat brittle and the blade spilled steadily and it was not sticky compared to other products. Because the price is reasonable, I felt it was a problem if I chose to use it and use it.
This review is about item#03344607.