Buy more than* S$200* and get FREE SHIPPING

  • Saw Frame
  • Saw Frame
  • Saw Frame

Saw Frame 211003

4.37 (19)
Item.#
03344616
Mfr.#
211003
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-13
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0634
Cutting Depth (mm)
70, 70
Overall Length (mm)
400, 400
TRUSCO Part Number
353-1996, 353-1996
2014 TRUSCO Published Page
2-0609
Saw Blade (mm)
250x24T, 250x24T
Description 2
Light, and durable, with die-cast aluminum, the frame is designed to be easy to grasp even frame tip.
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.37
19 Customer Reviews
The reviews are automatic translation.
Cutting waste material
3
From Japan
On 2018-02-10 14:17:43
I could cut it firmly. The big one is unsuitable because it hits the saw support.
This review is about item#3344616.
Cutting of metal
5
From Japan
On 2017-09-16 22:23:05
The general iron saw is heavy, but this is light and very handy because it is made of aluminum.
This review is about item#3344616.
Cut out of protruding pin
5
From Japan
On 2017-07-12 08:08:03
It is lighter and easier to use than the one we used to date. This is convenient when cutting to Tsuraichi.
This review is about item#03344616.
Pipe cutting
5
From Japan
On 2017-04-01 07:29:18
It broke well, but it is not good to push it, so I pulled it with the blade reversed and cut it.
This review is about item#03344616.
For cutting of PVC pipe etc.
4
From Japan
On 2017-03-24 08:43:36
Goods are also lightly used Good replacement is easy to change because it only rotates the handle.
This review is about item#03344616.
Good for linear cutting
4
From Japan
On 2016-07-08 21:02:29
There are items with hands with respect to the blade and those with hands at right angles as those on the extension line like this product, but this way it will work better if you cut straight.
This review is about item#03344616.
Iron pipe
5
From Japan
On 2016-05-31 16:59:32
Fit to a very good hand
This review is about item#03344616.
Dismantling of office chairs and the like
5
From Japan
On 2016-04-27 16:29:01
Although the body (string) part is bone-free, sufficient force is entered into the saw blade part with a firm construction. I think that the sharpness of the saw blade is not bad, but it takes considerable force and time to cut an iron pipe about 0.5 mm thick. Although it depends on the strength of iron, there is no feeling that the blade is not struck against the iron pipe part of the office chair, but the human pipe's resistance has been cleared and the steel pipe could not be cut.
This review is about item#03344616.
Cutting of metal parts
5
From Japan
On 2014-06-10 19:19:50
Because the body is a casting of lightweight material, the burden on the user is quite low. Also it is recommended because it will not increase in weight even if it is lost in a tool box. Replacement of the blades can be fixed firmly because the grip can be turned and detaching and adjusting can be done. As the replacement blade can use the company's products, there are problems with additional purchase when using other holders. Efficiency is better because 2 points more than Handy Saw can apply higher torque. Furthermore, combining Sandflex of the company will make the working efficiency explosively better. I think that it is the best bye as it is because it is considerably cheap as it is a major manufacturer product though.
This review is about item#03344616.
Metal Processing
1
From Japan
On 2014-04-01 08:30:58
It was easy to change the saw blade and change the angle, I thought it would be useful. After a while, the hole that presses the pin to hook the saw blade deformed, the pin got pulled out. I regretted over tightening, but I think that it is too weak, and I will review it.