Buy more than* S$200* and get FREE SHIPPING

  • Bow Saw

Bow Saw 211001

4.00 (1)
Item.#
03344625
Mfr.#
211001
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0635
Cutting Depth (mm)
110, 110
Overall Length (mm)
350, 350
2014 TRUSCO Published Page
2-0610, 2-0610
Saw Blade (mm)
250x24 mountain, 250x24 mountain
TRUSCO Part Number
353-1988, 353-1988
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum of 1 to 2 mm thick, cutting of stain board
4
From Japan
On 2015-11-14 15:32:37
To the extent I thought it was hard to enter power when cutting. It was good at this point because the bosom is a little big.
This review is about item#03344625.