Buy more than* S$200* and get FREE SHIPPING

  • Fretsaw Set

Fretsaw Set 1010020

1.67 (3)
Item.#
03344634
Mfr.#
1010020
Package Qty.
1Set
Ship pack of
1
15.10 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Depth (mm)
75, 75
Overall Length (mm)
280, 280
Blade Length (mm)
130, 130
Accessories
Blade one, One blade
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
Wood processing
1
From Japan
On 2017-10-27 12:12:48
It is best to cut a 4 mm veneer by 5 cm. Still the saw blade is slack.
This review is about item#3344634.
Cutting of acrylic and aluminum
1
From Japan
On 2014-11-29 21:26:12
I can not fix teeth. The main body broke after tightening the screw. It does not become usable at all.
This review is about item#03344634.
Metal Processing
3
From Japan
On 2013-06-28 19:53:11
It was better for you to have a more precise replacement blade with a small pitch.
This review is about item#03344634.