Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Hacksaw
  • Pipe Hacksaw
  • Pipe Hacksaw
  • Pipe Hacksaw

Pipe Hacksaw 1010600

3.67 (6)
Item.#
03344643
Mfr.#
1010600
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (Blade)
Carbon tool steels, Carbon tool steels
Number of Threads
24 mountain, 24 mountain
Thickness (mm)
20, 20
Blade Size (mm)
250, 250
Overall Length (mm)
390, 390
Width (mm)
120, 120
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Pipe and iron cutting work
5
From Japan
On 2018-04-11 23:01:34
I think that it can be used for a long time with firm making. It was good to purchase.
This review is about item#3344643.
Pipe cutting
3
From Japan
On 2017-12-22 16:45:08
I think it is normal but because it is lighter than in the past it is somewhat satisfied and feathers are bad
This review is about item#3344643.
Work
5
From Japan
On 2013-12-27 13:19:47
Easy to use
This review is about item#03344643.
To dismantle the garden arch
1
From Japan
On 2013-05-17 21:15:58
The blade broke before it was used for only 5 minutes. Is not there a problem with the strength of the blade?
This review is about item#03344643.
Cutting pipe
3
From Japan
On 2013-01-19 18:21:13
The movements of the thumbscrews are bad and it takes time to replace the blades. Overall it is complicated to make and the grip part slips on a simple pipe without irregularities and the workability is bad. It was a product like a sample of cheap worst dagger.
This review is about item#03344643.
Metal pipe treatment
5
From Japan
On 2009-10-15 19:39:36
I can cut very well. The place which it is easy to hold is also good.
This review is about item#03344643.