Buy more than* S$200* and get FREE SHIPPING

  • Cable Scissors
  • Cable Scissors
  • Cable Scissors

Cable Scissors 1064950

5.00 (1)
Item.#
03344731
Mfr.#
1064950
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Cable line 4 core, copper wire, the Russ network, galvanized sheet iron, a fishing net, a rope aluminum board and a vinyl chloride sheet
Cutting Capacity (phi mm) Steel Wire
0.8
Overall Length (mm)
175
Width (mm)
50
Cutting Ability (mm) Mild Steel Plate
0.5
Cutting Capacity
Cable line 4 core Cleavable . #300 mesh Russ
Thickness (mm)
18
Description 2
Accurately cust off without missing a thing with a saw blade.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work etc.
5
From Japan
On 2016-06-28 21:48:54
It is easy to use, it is excellent from thin wire to thin thread.
This review is about item#03344731.