Buy more than* S$200* and get FREE SHIPPING

  • Craft scissors 160mm
  • Craft scissors 160mm
  • Craft scissors 160mm

Craft scissors 160mm 1064910

4.25 (4)
Item.#
03344747
Mfr.#
1064910
Package Qty.
1PC
Ship pack of
1
15.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For Handy craft, office work job, care of twig grass flower, Handy craft, office work, for care of twigs, flowers, For Handy craft, office work job, care of twig grass flower, For Handy craft, office work job, care of twig grass flower, Handy craft, office work, for care of twigs, flowers, For Handy craft, office work job, care of twig grass flower
Cutting Ability (mm) Wood
About phi. 5.0, About phi5.0
Overall Length (mm)
160, 160
Width (mm)
75, 75
Cutting Ability (mm) Mild Steel Plate
About 0.4, About 0.4
Cutting Capability (phi mm)
About phi. 2.0 (aluminum wire), About phi 2.0 (aluminum wire)
Thickness (mm)
10, 10
Description 2
Soft hand-friendly handle.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Purchased for work
5
From Japan
On 2015-04-29 19:00:42
Sharpness is good and will last longer. It is recommended,
This review is about item#03344747.
Cut of the packing
2
From Japan
On 2013-06-24 13:44:07
Since the sharpness has a short length of the good I blade, it was not suited to our conditions of use.
This review is about item#03344747.
Opening the package, processing of paper and cloth
5
From Japan
On 2011-10-30 01:38:18
Possession lightweight is large and contains the firm power. Weak is is to cut the long straight so Hawatari is short. Since the heavy weight is also accuracy off crispy, and scissors for the delicate paper, it has been active in the middle of the positioning of the all-purpose scissors for rough work.
This review is about item#03344747.
Cutting of cutting and everyday of the wire
5
From Japan
On 2011-10-17 13:37:41
For possession of resin, I like the place hard to take a burden to hand lightly.
This review is about item#03344747.