Buy more than* S$200* and get FREE SHIPPING

  • Handlebars

Handlebars

Item.#
03344757
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
85.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Overall Height (mm)
400
Overall Width (mm)
730
Outer Diameter (phi mm)
22.2
Color
Chrome-plated
Inner Diameter (phi mm)
18
Main Compatible Vehicle
Load model / scooter (except for some models) / Magna 50 / JAZZ / rebel / Dragster 250 / Virago 250/400 / Intruder LC250 / Eliminator 250LX / SE other