Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Tool Box, "Super Club"
  • Tool Box,
  • Tool Box,

Tool Box, "Super Club" R-390

4.00 (5)
Item.#
03345194
Mfr.#
R-390
Package Qty.
1PC
Ship pack of
1
25.38 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
Copolymer
Color
Smoke
Specification
With deep tray
Outer Dimensions (Length L x Width W x Height H) (mm)
392x206x164
ESCO Part Number
EA505AB-32
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used as a tool box
3
From Japan
On 2015-08-07 19:28:44
You sure you want to is so durable? I think. Since there is no one that has actually use yourself, I do not know honestly. It is what I asked in the code number specified in this article.
This review is about item#02447672.
Small ones, long ones are perfect.
5
From Japan
On 2014-10-24 20:19:55
To be able to fit fine things in the tray of the above, in the lower, because it is possible to accommodate the things that there is a length, and it is the ideal storage, it was good.
This review is about item#02447697.
For the band saw of PROXON
4
From Japan
On 2013-04-22 13:07:02
Elongated Since it has come in handy.
This review is about item#03345194.
household use
3
From Japan
On 2012-06-19 06:41:05
It looked as if the dish is lifted in the catalog. A little disappointed because those things I wanted.
This review is about item#03345194.
Management of their own tools to use at work
5
From Japan
On 2012-04-16 23:04:40
Has helped to even small storage dish in even fit just well fine tool the size of the body
This review is about item#03345176.