Buy more than* S$200* and get FREE SHIPPING

  • Handlebars

Handlebars

Item.#
03345213
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
69.49 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Overall Height (mm)
80
Inner Diameter (phi mm)
21
Overall Width (mm)
735
Main Compatible Vehicle
Shadow 750/1100 / shadow 400 / Classic / Custom / shadow Thrasher 400/750 / Steed 400/600 / Magna 250 / S / 750 / VRX400 / Joker / shadow 50/90 / roadster / Royal Star / Dragster 400/1100 / Classic / Desperado 400/800 / Intruder 400/800 / Classic / Vulcan
Color
Chrome-plated
Outer Diameter (phi mm)
25.4
Specification
Switch hole machined for Honda models, and Yamaha models