Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • YK First Class Knitwork Rag
  • YK First Class Knitwork Rag
  • YK First Class Knitwork Rag

YK First Class Knitwork Rag -

5.00 (4)
Item.#
03345246
Mfr.#
-
Package Qty.
1Box(5kg)
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Because while it is brand-new cloth moisture absorptivity is inferior somewhat
Color
White
Material
Cotton rate 90% (There are fabrics containing 10% polyester and other chemical fibers.)
Description 2
Screening of 20 x 40 cm or more articles.
Dimension (cm)
More than 20 x 40
Model
#1000
Type
New article
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-05-23 14:03:34
The price is reasonable and easy to use and is a good product. It is the second purchase.
This review is about item#3345246.
Wiping work of parts etc
5
From Japan
On 2014-08-25 13:30:46
It is good to have a luxurious feeling on a white ground with seams and without cloth. It's easy to use as it is cut to an affordable size.
This review is about item#03345246.
Various wiping operations
5
From Japan
On 2014-03-05 14:22:51
Recently Wes is using this only. Although it is mainly used for removing adhesion sticking to printed matter and removing oil stains adhered to resin products, it is very soft and can be wiped off without damaging the product. The point of packing form convenient for storage is also high.
This review is about item#03345246.
Dirt removal work
5
From Japan
On 2013-10-29 09:35:44
It is used for removing dirt and adhesion of printed matter and resin products. With a soft fabric cloth, it is safe for scratched materials. It's a little expensive, but I can agree if you consider quality.
This review is about item#03345246.