Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • BM Dust Car

BM Dust Car DS-232-040-0

4.50 (2)
Item.#
03345447
Mfr.#
DS-232-040-0
Package Qty.
1PC
Ship pack of
1
549.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
75
2015 Trusco Published Pages
4 2041
Dimensions (Width W x Depth D x Height H) (mm)
664x646x915
Capacity (L)
236
Material
Steel pipe (chrome plating)
TRUSCO Part Number
375-7412
2014 TRUSCO Published Page
3-1080
Standard
Body only / large
Weight (kg)
8.8
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Trash bin
5
From Japan
On 2016-02-23 20:43:58
It is good that the building is solid and there is a sense of stability though it is a mini.
This review is about item#03345386.
Transport of filters
4
From Japan
On 2015-04-22 19:48:42
We transport various light weight accessories in the hospital, but it has a sense of stability and cleanliness.
This review is about item#03345447.