Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Cart

Cleaning Cart DS-232-701-3

5.00 (1)
Item.#
03345483
Mfr.#
DS-232-701-3
Package Qty.
1Sheet
Ship pack of
1
70.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
In office and each public trash collecting, etc.
Standard
Eco Kawafukuro mini
Weight (g)
About426
Others
Frame is sold separately.
TRUSCO Part Number
375-7447
Bottle Intake Capacity
(Body) and polypropylene (PP), (container) PET resin, (wicking hose) silicon rubber
Dimensions (Width W x Depth D x Height H) (mm)
380x380x600
Capacity (L)
70
Size
Mini
Material
Polyester (recycled PET) 100%
Color
Blue
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Move the trash
5
From Japan
On 2016-02-23 20:45:20
Color is good separation recognition is made firmly, make is also well satisfied.
This review is about item#06148703.