Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • BM Dust Bag S-size

BM Dust Bag S-size DS-232-710-3

5.00 (1)
Item.#
03345517
Mfr.#
DS-232-710-3
Package Qty.
1Sheet
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
490x430x630
Application
In Office and each public trash collecting, etc.
Standard
Eco Kawafukuro Small
Size
Yellow
Material
Polyester (recycled PET) 100%
Bottle Intake Capacity
Wooden desk (non-magnetic) / About 10m radius steel, desk (magnetic material) / radius About 2m
Capacity (L)
132
Caution
Frame is sold separately.
Weight (g)
About490
Color
Blue
TRUSCO Part Number
282-0030
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it to put dehydrated ones when washing clothes
5
From Japan
On 2017-05-17 15:14:48
The strength of the frame is solid and there is a sense of security. Convenience is good because weight is still light. As an improvement point, the point that we want a stopper
This review is about item#6069944.