Buy more than* S$200* and get FREE SHIPPING

  • BM Dust Bag S-size

BM Dust Bag S-size DS-232-710-6

5.00 (1)
Item.#
03345526
Mfr.#
DS-232-710-6
Package Qty.
1Sheet
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
490x430x630
Application
In office and each public trash collecting, etc.
Weight (g)
About490
Color
Gray
TRUSCO Part Number
281-9988
Bottle Intake Capacity
Cans (350ml) about 198 lines, PET bottle (500ml) about 106 lines
Capacity (L)
132
Standard
Eco Kawafukuro Small
Size
Small
Material
Polyester (Play PET) 100%
Caution
Frame is sold separately.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it to put dehydrated ones when washing clothes
5
From Japan
On 2017-05-17 15:14:48
The strength of the frame is solid and there is a sense of security. Convenience is good because weight is still light. As an improvement point, the point that we want a stopper
This review is about item#6069944.