Buy more than* S$200* and get FREE SHIPPING

  • Mop Squeezing Machine C Type
  • Mop Squeezing Machine C Type
  • Mop Squeezing Machine C Type
  • Mop Squeezing Machine C Type
  • Mop Squeezing Machine C Type

Mop Squeezing Machine C Type CE-441-500-0

4.17 (6)
Item.#
03345571
Mfr.#
CE-441-500-0
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (pedals)
Hard vinyl chloride
Dimensions (Width W x Depth D x Height H) (mm)
342x485x288
Capacity (L)
14
Color
Green
Material (frame)
Black chromate plated steel
Material (Roller)
Hard vinyl chloride
Material (Body)
Polypropylene
Weight (kg)
About 3.6
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Used when cleaning floor of kitchen
5
From Japan
On 2017-04-28 10:24:56
I think that it is sanitary because it can be squeezed without using hands. It is the same for other types of bucket etc, but I think that it is a difficult point to easily leave dust in the corners of the inside.
This review is about item#3345571.
In the cleaning work inside the factory
2
From Japan
On 2017-04-05 16:35:08
It is inconvenient to store the handle and it is hard to use. I will spill around when I throw out the water, so I want you to narrow down the throwing port a little more.
This review is about item#3345571.
Used for mop iris
5
From Japan
On 2016-09-11 07:57:11
I used several mop squeezers of unknown makers, but I think that I could find a decent thing for the first time. Things that I used until now, although I tried hard, I could only squeeze the water dripping, but this can be quite squeezable.
This review is about item#03345571.
Cleaning work
5
From Japan
On 2016-05-10 11:44:04
I am allowed to use it at the site staff, but there is nothing in particular.
This review is about item#03345571.
Floor cleaning
3
From Japan
On 2015-01-12 15:12:59
I have been using the same manufacturer's products for some time. Although I am using it to do the floor cleaning, I did not last long because I used some chemicals, but it is watching how much this different type has.
This review is about item#03345571.
On floor mop cleaning
5
From Japan
On 2014-07-17 15:10:48
There is also a sense of stability to squeeze the mop well and it is very easy to use.
This review is about item#03345571.