Buy more than* S$200* and get FREE SHIPPING

  • Color Dust Pan

Color Dust Pan DP-461-000-1

3.44 (9)
Item.#
03345675
Mfr.#
DP-461-000-1
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Polypropylene
Material (Body)
Coated copper (0.29 mm thickness)
Dimension (mm)
278x345
Weight (g)
About 235
Color
Green
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 2
Review Rating: 3.44
9 Customer Reviews
The reviews are automatic translation.
Metal sorting work
1
From Japan
On 2017-09-22 18:24:55
I wanted a metallic chirri that does not stick to the magnet, but I purchased it, but the material of the goods received has become painted on the steel plate, and of course I will catch on the magnet. I do not know if the incoming product is different or not, but it is very disappointing.
This review is about item#3345675.
Machine maintenance
5
From Japan
On 2017-05-23 14:35:43
Purchased as manufacturing line cleaning tool. I exchanged it with what I am currently using, but there is no problem.
This review is about item#3345675.
Cleaning the front door
5
From Japan
On 2016-03-05 03:01:17
It is rugged and easy to use.
This review is about item#03345675.
Cleaning up the garden
5
From Japan
On 2015-05-15 23:41:38
It is a good product.
This review is about item#03345675.
clean up
3
From Japan
On 2015-05-07 22:08:45
Handle is weak
This review is about item#03345675.
Sweeping up
1
From Japan
On 2015-04-06 07:59:54
As I was using it, the attachment part was taken out immediately. It will not be used.
This review is about item#03345675.
Metallic is good
5
From Japan
On 2015-02-07 11:25:35
Dust from resin is easy to stick to static electricity, so metallic dust removal is better.
This review is about item#03345675.
clean up
4
From Japan
On 2014-08-25 20:33:38
no problem.
This review is about item#03345675.
Room-cleaning
2
From Japan
On 2010-11-26 08:38:27
Because rubber angle is not appropriate, it is difficult to collect dust. I think that it is better to modify a little more.
This review is about item#03345675.