Buy more than* S$200* and get FREE SHIPPING

  • Door Mat II
  • Door Mat II
  • Door Mat II

Door Mat II MR-139-420-5

4.82 (11)
Item.#
03345727
Mfr.#
MR-139-420-5
Package Qty.
1Sheet
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
Ash
Mass (kg /m2)
3
Thickness (mm)
About 10
Purpose
Indoor, outdoor, windbreak rooms, halls, etc.
Material
Vinyl chloride
Dimension (mm)
450x750
Specification
With (20mm) from high-frequency wave
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
For store entrance
5
From Japan
On 2017-01-23 15:24:48
I think that it has been over a year since I bought it. It is a place blown down by the rain breeze, won by the Sunday, but there is nothing yet. I am very satisfied.
This review is about item#7099172.
At the front entrance of the office
5
From Japan
On 2016-12-14 14:53:57
I will stick firmly to the ground and you can also get dirty garbage. I am very satisfied.
This review is about item#7099172.
For home entrance
5
From Japan
On 2016-08-23 21:53:45
I was looking for a big entrance mat with a main purpose of preventing slippage of entrance at the time of rain. I liked the inconspicuous color and light cushion.
This review is about item#7099181.
Room entrance mat
4
From Japan
On 2016-05-19 16:59:25
They took off the dirt very well and kept the warmth and the interior clean.
This review is about item#07099181.
We are laying in the store front.
5
From Japan
On 2016-03-31 12:52:21
The surface is clothy and it feels soft.
This review is about item#07099181.
As company entrance mat
5
From Japan
On 2016-03-14 15:26:02
The mat which I have been using for many years has been quite tired, so it was renewed. Matt is not conspicuous than common green, dirt is not conspicuous? It is nice feeling. The material is also firm.
This review is about item#07099172.
Set up in front of factory office
4
From Japan
On 2015-10-09 19:58:57
I tried looking at various things, but there was no thing of the size that fits in the existing installation frame, and this product had 20 mm of girder perimeter, so I could cut the gore and put it in the frame. I think that the use feeling is good for the price as well.
This review is about item#07099172.
The entrance of the company building
5
From Japan
On 2015-09-07 19:20:08
It was firmer than I imagined, but it was very supple. I feel that cushioning is also good and there is also the length of the coil so it seems to get the dirt of the shoe firmly dropped.
This review is about item#07099181.
Entrance's shoes foot waste
5
From Japan
On 2015-06-05 15:22:51
There is better cushioning property, the price is satisfactory. I am happy to have a longer and wider version.
This review is about item#07099181.
Home entrance mat
5
From Japan
On 2015-05-04 14:51:22
It matches surroundings with discreet colors
This review is about item#03345727.