Buy more than* S$200* and get FREE SHIPPING

  • Non Slip Mat
  • Non Slip Mat
  • Non Slip Mat
  • Non Slip Mat
  • Non Slip Mat
  • Non Slip Mat
  • Non Slip Mat

Non Slip Mat MR-153-373-5

Item.#
03345745
Mfr.#
MR-153-373-5
Package Qty.
1Sheet
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Weight (g)
About540
Dimension (mm)
300x300
Material
SoftPVC(recycledresin),epoxy,SerakuronB
Application
For work site in the plant and in the kitchen, etc.
Type
Joint-type
Color
Ash
Thickness (mm)
15
TRUSCO Part Number
276-7635