Buy more than* S$200* and get FREE SHIPPING

  • Artificial Turf Mat, ALPHA 300
  • Artificial Turf Mat, ALPHA 300
  • Artificial Turf Mat, ALPHA 300
  • Artificial Turf Mat, ALPHA 300
  • Artificial Turf Mat, ALPHA 300

Artificial Turf Mat, ALPHA 300 MR-001-378-1

5.00 (2)
Item.#
03345885
Mfr.#
MR-001-378-1
Package Qty.
1Sheet
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Dimension (mm)
300x300
Weight (g)
About 380
Thickness (mm)
About 28
TRUSCO Part Number
409-6649
Material
(Ethylene, vinyl acetate copolymer), special electro-discharge machining special formula EVA resin
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
backyard
5
From Japan
On 2016-03-10 15:29:04
The laundry in the backyard was very slippery at rainy times, so I bought it. Since it says that the old mother became easier to work as partly laid it, it purchased additional and corresponded to all the backyard. It also has good cushioning properties and satisfactory water handling.
This review is about item#03345885.
A base
5
From Japan
On 2015-04-23 15:30:53
good.
This review is about item#03345885.