Buy more than* S$200* and get FREE SHIPPING

  • Artificial Turf Mat, ALPHA 300
  • Artificial Turf Mat, ALPHA 300
  • Artificial Turf Mat, ALPHA 300
  • Artificial Turf Mat, ALPHA 300

Artificial Turf Mat, ALPHA 300 MR-001-074-1

5.00 (2)
Item.#
03345894
Mfr.#
MR-001-074-1
Package Qty.
1Sheet
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Weight (g)
About190
Purpose
Roof of the building, play facilities such as amusement park, poolside, porch, or doorway.
Thickness (mm)
About 28
Dimension (mm)
150x300
Material
(Ethylene, vinyl acetate copolymer), special electrical discharge machining special formula EVA resin
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
backyard
5
From Japan
On 2016-03-10 15:29:04
The laundry in the backyard was very slippery at rainy times, so I bought it. Since it says that the old mother became easier to work as partly laid it, it purchased additional and corresponded to all the backyard. It also has good cushioning properties and satisfactory water handling.
This review is about item#03345885.
A base
5
From Japan
On 2015-04-23 15:30:53
good.
This review is about item#03345885.