Buy more than* S$200* and get FREE SHIPPING

  • Snapping Plastic Tiles
  • Snapping Plastic Tiles
  • Snapping Plastic Tiles

Snapping Plastic Tiles MR-091-070-1

5.00 (1)
Item.#
03345937
Mfr.#
MR-091-070-1
Package Qty.
1PC
Ship pack of
1
62.68 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Weight (kg)
About 2.2
Thickness (mm)
25
Application
Cold prevention in connecting corridor watering site such as kitchen, floor material of warehouse, locker room, water closet, workshop.
Dimension (mm)
600x600
Material
Polyethylene (recycled resin)
Color
Dark Green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Since the foot condition in which water is flowing, because the foot is so as not Hitakara to water.
5
From Japan
On 2015-12-16 21:02:32
It was very good because it does not slip even when placed in water.
This review is about item#06847827.