Buy more than* S$200* and get FREE SHIPPING

  • Antimicrobial safety snoco (assembly)
  • Antimicrobial safety snoco (assembly)
  • Antimicrobial safety snoco (assembly)
  • Antimicrobial safety snoco (assembly)

Antimicrobial safety snoco (assembly) MR-093-242-3

4.00 (1)
Item.#
03345955
Mfr.#
MR-093-242-3
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (kg /m2)
About 8.6
Color
Blue
Thickness (mm)
48
Specification
Anti-bacterial, flameproof test NO.EO970391
Type
Assembled unit
Dimension (mm)
600x1160
Material
Body: rigid PVC, covers: polyethylene (recycled plastic)
Purpose
Locker rooms, washrooms, and shower rooms etc.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I have kept it on a machine
4
From Japan
On 2018-02-23 09:00:02
It is solid. It is better not to have a little more thickness A bit heavy
This review is about item#3345946.