Buy more than* S$200* and get FREE SHIPPING

  • Antimicrobial safety snoco (assembly)
  • Antimicrobial safety snoco (assembly)
  • Antimicrobial safety snoco (assembly)
  • Antimicrobial safety snoco (assembly)

Antimicrobial safety snoco (assembly) MR-093-246-3

Item.#
03345964
Mfr.#
MR-093-246-3
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (kg /m2)
About 8.6
Color
Blue
Thickness (mm)
48
Type
Assembly
Dimension (mm)
600x1810
Material
Body: hard vinyl chloride, cover: polyethylene (recycled resin)