Buy more than* S$200* and get FREE SHIPPING

  • Natural Rubber Sheet

Natural Rubber Sheet -

4.17 (6)
Item.#
03346052
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions (Width x Length) (cm x m)
100x5
Width (mm)
1000
Material
Natural rubber
Thickness (mm)
3
Length (mm)
5000
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
It was laid as a cushioning material / waterproof sheet between the deck material and color tan.
4
From Japan
On 2017-04-28 18:29:41
It was good that the delivery date was quick. There was one with only one lot out of 4 lots.
This review is about item#3346034.
Waterproof / waterproof construction with rubber sheet + cationic primer + silicon modified acrylic paint
5
From Japan
On 2016-06-16 16:18:31
Used without problems. The adhesion test is also OK. Shrinkage in winter, three side caulking paste also expected expansion effect.
This review is about item#03346034.
Cleat
5
From Japan
On 2016-03-29 16:19:37
I lay it under the road up and use it for slip prevention. Because it has weight, it is good to use. Although it smells, it is not used because it is used outside.
This review is about item#47341935.
For use as a switchgear as a part of a garbage disposal machine that feeds garbage discharged from each home kitchen.
2
From Japan
On 2016-03-21 15:11:10
I am instructing (somewhat dissatisfied) by the satisfaction level of the item's use. I will explain about this matter. If you bend a 1 mm thick rubber sheet to be purchased into two pieces and apply tightening pressure with bolts, cracks will occur at the bent parts and the surroundings, so we want a rubber quality that will not crack. Thank you for your guidance.
This review is about item#47341901.
Decorative interior decoration
5
From Japan
On 2016-03-11 12:02:53
It is very easy to use. Satisfaction.
This review is about item#47341901.
Protection of roof-top furniture
4
From Japan
On 2015-08-24 03:22:57
I use it not to hurt the waterproof treatment on the roof.
This review is about item#47341926.