NoteBuy more than* S$200* and get FREE SHIPPING

  • Natural Rubber Sheet

Natural Rubber Sheet -

4.20 (5)
Item.#
03346077
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
373.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions (Width x Length) (cm x m)
100x5
Width (mm)
1000
Material
Natural rubber
Thickness (mm)
5
Length (mm)
5000
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Waterproof and water stop construction work at the same rubber sheet + cation primer + silicon-modified acrylic paint
5
From Japan
On 2016-06-16 16:18:31
Used without any problem. Adhesion test is also OK. Shrinkage of winter, expansion effect is also expected in the attached three sides coking.
This review is about item#03346034.
Cleat
5
From Japan
On 2016-03-29 16:19:37
Laid under the load up I use to slip. It may use because there is weight. Smell is, but do not mind because it is outside use.
This review is about item#47341935.
As part of a garbage processing machine to put the garbage to be discharged from the home kitchen, for use in the opening and closing device.
2
From Japan
On 2016-03-21 15:11:10
In use satisfaction of goods tells the (somewhat dissatisfied). This is an explanation of this matter. Buy folding the rubber sheet with a thickness of 1 mm of the plan in two, the addition of pressure tightening the bolts, because the cracks to the site and the surrounding bent happens, we hope the rubber cracks does not occur. Thank you for your guidance please.
This review is about item#47341901.
Sex shop interior decoration
5
From Japan
On 2016-03-11 12:02:53
It is very easy to use. Satisfaction.
This review is about item#47341901.
Protection of the roof of the furniture
4
From Japan
On 2015-08-24 03:22:57
It is used to not to damage the waterproofing of the roof.
This review is about item#47341926.