Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Power Hose
  • Power Hose
  • Power Hose

Power Hose PW-1520L 3G

2.00 (2)
Item.#
03346542
Mfr.#
PW-1520L 3G
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Brittle Temperature (deg C)
-50
Material
PVC
Structure
Tanso-kan tube
Operating Temperature Range (deg C)
0 to 60
Color
Green
Caution
Not suitable for pressure applications.
Inner Diameter x Outside Diameter (phi mm)
15x20
Maximum Working Pressure (MPa)
(Ambient temperature 23deg Ctime) 0.13
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
For watering
3
From Japan
On 2017-09-25 11:41:54
It is neither possible nor impossible. I use it in places where I can not hit direct sunlight, but I can use it so much. When it gets degraded, holes will open in a shape that avoids along the vertical line.
This review is about item#3346576.
Watering of the flower bed
1
From Japan
On 2015-06-03 17:50:27
I just split into verticals just by using it and it did not become usable. It was with inspection goods at the maker when asked. I sent a substitute article.
This review is about item#02126941.