Buy more than* S$200* and get FREE SHIPPING

  • Power Hose
  • Power Hose
  • Power Hose

Power Hose PW-1520L 30G

2.00 (2)
Item.#
03346551
Mfr.#
PW-1520L 30G
Package Qty.
1Roll
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Brittle Temperature (deg C)
-50
Material
PVC
Inner Diameter x Outside Diameter (phi mm)
15x20
Type
Power hose
Color
Green
Caution
Not suitable for pressure applications.
Dimension (Length)
30m cut
Maximum Working Pressure (MPa)
(Environmental temperature at 23 hrs.) 0.13
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
For watering
3
From Japan
On 2017-09-25 11:41:54
It is neither possible nor impossible. I use it in places where I can not hit direct sunlight, but I can use it so much. When it gets degraded, holes will open in a shape that avoids along the vertical line.
This review is about item#3346576.
Watering of the flower bed
1
From Japan
On 2015-06-03 17:50:27
I just split into verticals just by using it and it did not become usable. It was with inspection goods at the maker when asked. I sent a substitute article.
This review is about item#02126941.