Buy more than* S$200* and get FREE SHIPPING

  • Clear Green Hose
  • Clear Green Hose
  • Clear Green Hose

Clear Green Hose CG-1520L 15G

4.57 (7)
Item.#
03346621
Mfr.#
CG-1520L 15G
Package Qty.
1Roll
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brittle Temperature (deg C)
-44
Color
Green
Operating Temperature Range (deg C)
0 - 60
Type
Clear green hose
Maximum Working Pressure (MPa)
(Environmental temperature at 23 hrs.) 1.1 (Environmental temperature at 60 hrs.) 0.8
Inner Diameter x Outside Diameter (phi mm)
15x20
Dimension (Length)
15m cut
Material
PVC, polyester fiber
Normal Opreration Pressure
0.69 (ambient temperature of 25 degrees {7kgf/cm2})
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Cleaning and cleaning food production
5
From Japan
On 2017-11-23 14:59:54
I will purchase on a regular basis. It is strong and user-friendly.
This review is about item#3346646.
I use it in a car wash.
4
From Japan
On 2017-05-21 14:47:05
Anyway it was easy to use. Also, the length was just right.
This review is about item#3346603.
Farm work
5
From Japan
On 2017-05-17 16:25:15
I purchased additional because it is easy to use because elasticity is not easy to twist well. Next time I would like if I have 50 m.
This review is about item#3346646.
For food factory cleaning
4
From Japan
On 2017-02-09 17:31:22
It is quite soft so easy to wind up and easy to use.
This review is about item#3346646.
Experimental equipment
5
From Japan
On 2016-11-22 14:35:34
It is hard to become straight because it rolls up, but it is satisfying because it is cheap in price.
This review is about item#40361395.
As a floor wall wash hose
5
From Japan
On 2015-06-18 14:55:07
Sturdy and cheap
This review is about item#03346612.
cleaning
4
From Japan
On 2012-08-15 10:50:02
There is no particular problem. You only have to last long.
This review is about item#03346646.