|
Clear Green Hose CG-1520L 20G
(7)
- Item.#
- 03346637
- Mfr.#
- CG-1520L 20G
- Package Qty.
- 1Roll
- Ship pack of
- 1
Item Feature
- Brittle Temperature (deg C)
- -44
- Color
- Green
- Dimension (Length)
- 20m cut
- Material
- PVC, polyester fiber
- Maximum Working Pressure (MPa)
- (Environmental temperature at 23 hrs.) 1.1
(Environmental temperature at 60 hrs.) 0.8
- Inner Diameter x Outside Diameter (phi mm)
- 15x20
- Type
- Clear green hose
- Operating Temperature Range (deg C)
- 0 - 60
- Normal Opreration Pressure
- 0.69 (ambient temperature of 25 degrees {7kgf/cm2})
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
4 |
4 star
| |
3 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

7 Customer Reviews
The reviews are automatic translation.
Cleaning and cleaning food production
From Japan
On 2017-11-23 14:59:54
I will purchase on a regular basis. It is strong and user-friendly.
I use it in a car wash.
From Japan
On 2017-05-21 14:47:05
Anyway it was easy to use. Also, the length was just right.
Farm work
From Japan
On 2017-05-17 16:25:15
I purchased additional because it is easy to use because elasticity is not easy to twist well. Next time I would like if I have 50 m.
For food factory cleaning
From Japan
On 2017-02-09 17:31:22
It is quite soft so easy to wind up and easy to use.
Experimental equipment
From Japan
On 2016-11-22 14:35:34
It is hard to become straight because it rolls up, but it is satisfying because it is cheap in price.
As a floor wall wash hose
From Japan
On 2015-06-18 14:55:07
Sturdy and cheap
cleaning
From Japan
On 2012-08-15 10:50:02
There is no particular problem. You only have to last long.
Customers Who Bought This Item Also Bought