Buy more than* S$200* and get FREE SHIPPING

  • Clear Green Hose
  • Clear Green Hose
  • Clear Green Hose

Clear Green Hose CG-1520L 30G

4.57 (7)
Item.#
03346646
Mfr.#
CG-1520L 30G
Package Qty.
1Roll
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brittle Temperature (deg C)
-44
Color
Green
Operating Temperature Range (deg C)
0 - 60
Type
Clear green hose
Normal Opreration Pressure
0.69 (ambient temperature of 25 degrees {7kgf/cm2})
Inner Diameter x Outside Diameter (phi mm)
15x20
Dimension (Length)
30m cut
Material
PVC, polyester fiber
Maximum Working Pressure (MPa)
(Environmental temperature at 23 hrs.) 1.1 (Environmental temperature at 60 hrs.) 0.8
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Cleaning and cleaning food production
5
From Japan
On 2017-11-23 14:59:54
I will purchase on a regular basis. It is strong and user-friendly.
This review is about item#3346646.
I use it in a car wash.
4
From Japan
On 2017-05-21 14:47:05
Anyway it was easy to use. Also, the length was just right.
This review is about item#3346603.
Farm work
5
From Japan
On 2017-05-17 16:25:15
I purchased additional because it is easy to use because elasticity is not easy to twist well. Next time I would like if I have 50 m.
This review is about item#3346646.
For food factory cleaning
4
From Japan
On 2017-02-09 17:31:22
It is quite soft so easy to wind up and easy to use.
This review is about item#3346646.
Experimental equipment
5
From Japan
On 2016-11-22 14:35:34
It is hard to become straight because it rolls up, but it is satisfying because it is cheap in price.
This review is about item#40361395.
As a floor wall wash hose
5
From Japan
On 2015-06-18 14:55:07
Sturdy and cheap
This review is about item#03346612.
cleaning
4
From Japan
On 2012-08-15 10:50:02
There is no particular problem. You only have to last long.
This review is about item#03346646.