Buy more than* S$200* and get FREE SHIPPING

  • Oil Resistant Fuel Tube
  • Oil Resistant Fuel Tube
  • Oil Resistant Fuel Tube

Oil Resistant Fuel Tube F-25

4.69 (13)
Item.#
03346743
Mfr.#
F-25
Package Qty.
1Roll
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brittle Temperature (deg C)
-40
Material
PVC
Drum Diameter phi x Width W (mm)
340x211
Maximum Working Pressure (MPa)
0.1
Dimension (Length)
15Mdrum
Type
Oil fuel tube
Color
Pink
Minimum Bursting Pressure (MPa)
0.3
Minimum Bending Radius (mm)
125
Inner Diameter x Outside Diameter (phi mm)
25x31
Weight (kg)
About 5.52
Caution
Not suitable for pressure applications.
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Engine repair
5
From Japan
On 2017-11-21 16:29:42
Oil-resistant, gasoline-resistant products of this size are not in the neighborhood home center order I was saved because there was much usage. I think that it is a good deals and good products.
This review is about item#2126634.
Cable insulating oil extraction
4
From Japan
On 2017-08-06 08:17:19
Easy to use with a durable tube. I wish the price was a bit cheaper.
This review is about item#02126625.
For air escape
5
From Japan
On 2017-07-25 15:22:06
Until now, I bought it by mass selling at a home center, but I purchased it because the number of meters is as small as 20 m. There was no problem in terms of material.
This review is about item#2126643.
Combine Maintenance Time
5
From Japan
On 2017-05-02 19:11:38
It was used for replacing the piping of the intensive lubrication device of the combine.
This review is about item#2126652.
It was used for the expansion of the reserve fuel tank for the generator of the camper.
4
From Japan
On 2017-04-07 16:06:22
Although we added a fuel tank for the generator of the camper car, we used a considerable length, but we are using it without bending.
This review is about item#2126643.
Used as fuel hose for mixed gasoline
4
From Japan
On 2017-03-05 21:25:44
I think that it is unused, but there is no oil resistance problem. In the future, we will verify the contraction status of the hose.
This review is about item#2126643.
Site work
5
From Japan
On 2016-08-25 12:01:52
The price is cheaper than the nearby home center, so I decided to purchase it here. Although the item has not arrived yet, I think that it is the same as what I use here, it is five star rating.
This review is about item#2126652.
Koukann
5
From Japan
On 2016-03-09 20:22:27
Iiyo
This review is about item#02126643.
Return hose of Benz w124300tdt
5
From Japan
On 2015-12-20 21:51:57
Because the genuine rubber pipe easily deteriorates with heat, the condition is good as it is exchanged. However, because it cured by heat, flexibility disappeared, replacement was necessary.
This review is about item#02126616.
Sell ​​as goods
5
From Japan
On 2015-09-02 15:12:30
It is cheaper than the place you purchased before.
This review is about item#02126643.