Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Cable Cutter

Ratchet Cable Cutter M-325A

4.08 (12)
Item.#
03346927
Mfr.#
M-325A
Package Qty.
1PC
Ship pack of
1
98.86 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
* Do not cut the live wire. There is a risk of electric shock. * Handle portion is not an insulator. Do not touch directly by finger because the blade section is sharp., * Do not cut the live wire. There is a risk of electric shock. * Handle portion is not an insulator. Do not touch directly by finger because the blade section is sharp.
Blade Part Strength
HRC51-55
Weight (kg)
0.7
Material
SKD61
Purpose
Used for general electrical work, transforming equipment construction and communication line construction, etc. Ideal for tasks such as CV / IV /SV (VVR)., Used for general electrical work, transforming equipment construction and communication line construction, etc. Ideal for tasks such as CV / IV /SV (VVR).
Cutting Capacity (mm2)
240
Overall Length (mm)
250
Customer Reviews
5 star 4
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Cutting of electric welding cable
5
From Japan
On 2017-08-22 20:26:08
Electric welding cable Copper wire 38 I cut the scales 4 to 5 times, but it is out of order. It seems to be solid in Taiwan made. I think that I would like to use durability from now.
I want explanation of operation on instruction sheet or product introduction page
2
From Japan
On 2017-08-01 13:46:50
Although there is a metal fitting that locks the steering wheel on the back side, even if you lock it Somewhat ratchet part also moves occasionally, so I did not notice that lock is applied for the first time. I thought that it was a defective item so I wanted a simple explanation so I wanted it
This review is about item#3346927.
Large diameter wire cut.
4
From Japan
On 2017-05-17 17:25:09
Only the main body was contained in a corrugated box of perfect size. It was my first time to use the tools of this hand, I did not know how to use it, I thought about seeing the instructions. "Is that some instructions ...?" Somehow, I used to know how to use it. For those who purchase it from now on, please give me instructions please (laugh)
This review is about item#3346927.
Cutting a thick wire cable
4
From Japan
On 2017-05-08 10:29:50
I think that it is good to be able to protect the part of the blade and ratchet when there is a case (cloth or resin). Cover or cap of metal part is acceptable.
This review is about item#3346927.
Power cable production work
4
From Japan
On 2016-09-08 13:04:37
There is no problem comparing with major manufacturers. Since the blade is thin, there is a possibility of spilling the blade unless it cuts at the time of cutting, so it is necessary to be careful, but I think that there is no problem if you get used to it. Since our usage frequency is low, durability is unknown.
This review is about item#3346927.
Electric wiring
4
From Japan
On 2016-07-29 18:12:30
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#03346927.
Cutting of copper pipe etc.
4
From Japan
On 2016-05-23 19:42:28
Until now, I used another high thing, but since it was broken, I bought this item. Sharpness is fine, but ratchet? Does not it bite well? Grip and cut at the beginning, the gear? Is it difficult to add to? I can not explain it well, but I think the price is reasonable. However, I will not purchase it next time.
This review is about item#03346927.
Push
5
From Japan
On 2016-02-02 17:36:55
Last moment
This review is about item#03346927.
Electrical construction
4
From Japan
On 2015-08-28 18:21:11
Well, because of the price, I think that there is no problem, perhaps because I think that it is an oem product of a certain manufacturer, so I do not particularly feel uneasy
This review is about item#03346927.
Cutting of electric wire
5
From Japan
On 2015-08-27 23:03:29
I think that it is a good product. Because it is a ratchet type it can be cut without putting in force. Perhaps, I think that woman can cut it. I think that the price is also cheap.
This review is about item#03346927.