Buy more than* S$200* and get FREE SHIPPING

  • Air Duster Gun, Air Curtain
  • Air Duster Gun, Air Curtain
  • Air Duster Gun, Air Curtain

Air Duster Gun, Air Curtain K-605-OA

Item.#
03347023
Mfr.#
K-605-OA
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Nozzle Diameter
UNF7/16 mountain 20
Nozzle Diameter (phi mm)
3
Air Consumption (L/min)
320
Overall Length (mm)
124
Material
Aluminum
Nozzle Outside Diameter (phi mm)
9
Nozzle Length (mm)
24
Weight (g)
200
Connection Diameter
PF1/4